This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Laptop cabinet, Number of compartments / type: 7/DE

Article no.: 944520 7/DE
7/DE

Select article variation and quantity

Number of compartments / type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 944520 7/DE
EAN / GTIN 4062406074142
Manufacturer number 944520 7/DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Laptop / mobile phone cabinet with 7 separately lockable compartments. Each compartment has a 230 V AC connection with type F plug socket and a USB type A port for charging smartphones, tablets etc. The power supply is at the back, with a 1.5 m cable, German type F plug.

Standard:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Colour:

Body RAL 7035 light grey, compartment doors RAL 7016 anthracite, powder-coated.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Incl. type F plug sockets.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart