Shelving cabinet with plain sheet metal swing doors, Height: 1000mm

Article no.: 944003 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Usable height 845 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Weight 47 kg
Type of product Racking cupboard

Identification & Classification

Article number 944003 1000
EAN / GTIN 4062406073381
Manufacturer number 944003 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Equipped shelf cabinet in 30×11G.
Mountings for storage shelves at 25-mm intervals.
The swing-door cabinet is equipped with solid sheet metal swing doors.
Doors reinforced on the inside and can be locked by 2-component Haptoprene® push handle using a cylinder lock.

Fitted with:

Number of storage bins: 12 × No. 963321 size SB6; 12 × No. 963321 size SB5; 12× No. 963321 size SB4

Supplied with:

Cabinet with shelves and open storage bins.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual storage shelves see No. 944061, 944065.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart