This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine auxiliary cabinet with swing doors equipped, Model: 1020

Article no.: 943229 1020
1020

Select article variation and quantity

Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 943229 1020
EAN / GTIN 4045197609311
Manufacturer number 943229 1020
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With reinforced swing doors, lockable by slide handle with a cylinder lock. With anti-roll lip on 3 sides and ribbed rubber mat. Drawer and pull-out shelf runner mountings in 25 mm intervals on both sides. The cabinet body is equipped with an anti-tilt device.
Fitted with 2 × drawers No. 943021 size 75 (load capacity 75 kg) and 2 × pull-out shelves No. 942991 (load capacity 200 kg).

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated. Sheet steel storage tray, black, with anti-roll lip (H=20 mm).

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart