This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Assembly trolley, Height mm / number of drawers: 860/0

Article no.: 942997 860/0

Select article variation and quantity

Height mm / number of drawers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 942997 860/0
EAN / GTIN 4045197774231
Manufacturer number 942997 860/0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With 2 ball-bearing fixed wheels and 2 castors (⌀ 100 mm), lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking.
Cabinet without drawers, for suitable drawers see No. 942973, 942978.

Colour:

Body light grey RAL 7035,
drawers signal blue RAL 5005, powder−coated.

Note:

In combination with drawer fitments from No. 942973 and 942978 automatically supplied with individual drawer locking.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart