{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | galvanised | |
| Material | sheet metal | |
| Width | 700 mm | |
| Depth | 625 mm | |
| Manufacturer-specific unit | G | |
| Width in G | 30 | |
| Storage shelf version | edges | |
| Load capacity | 200 kg | |
| Type of product | storage shelf | |
| Content | single part |
| Article number | 942610 30 | |
| EAN / GTIN | 4062406135959 | |
| Manufacturer number | 942610 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |