Heavy-duty cabinet with Viewing window swing door, Height: 1000mm

Article no.: 942323 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Cabinet housing internal load capacity: 1,600
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Cabinet housing internal load capacity 1,600 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,000 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Usable height 845 mm
Number of shelves 2
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning top
Weight 80 kg
Type of product Heavy-duty cabinet

Identification & Classification

Article number 942323 1000
EAN / GTIN 4062406072506
Manufacturer number 942323 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Reinforced side walls to take reinforced storage shelves for 200 kg at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene® handle using a cylinder lock. Cabinets with reinforced cabinet base, without a levelling base.
The swing-door cabinet is equipped with viewing window swing doors.
Equipped cabinet in 40×28G.

Supplied with:

Cabinet with storage shelves.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves for GridLine heavy-duty cabinets see No. 942610.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart