{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Schubladenkorpus | |
| Part described, Anthracite grey | Front | |
| Series | GridLine | |
| Surface | powder-coated | |
| Material thickness | 0.9 mm | |
| Installed in housing | no | |
| Front height HfS | 150 mm | |
| Usable width BnS | 900 mm | |
| Usable depth TnS | 350 mm | |
| Usable height HnS | 125 mm | |
| Manufacturer-specific unit, usable dimensions | G | |
| Usable width in G | 36 | |
| Usable depth in G | 14 | |
| Usable area in G | 36×14 | |
| Pull-out length (partial/full extension) | 100 % | |
| With grip handle | yes | |
| With labelling strip | yes | |
| Max. load capacity, distributed | 75 kg | |
| EX area | no | |
| Colour | grey; grey | |
| Colour selection | GARANT colours | |
| Type of product | drawer | |
| Weight | 15 kg | |
| Content | single part |
| Article number | 940652 150 | |
| EAN / GTIN | 4062406281496 | |
| Manufacturer number | 940652 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |