{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Korpus; Türen | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Colour selection | GARANT colours | |
| With door | yes | |
| Total number of doors | 1 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | door can swing in either direction | |
| Door opening angle | 250 degrees | |
| Door fronts | with solid sheet metal | |
| Shape of door handle | grip handle | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Locking system | hoffmann locking system | |
| Locking system can be converted | yes | |
| Body usable height | 595 mm | |
| Support cabinet version | feet | |
| With height adjustment | yes | |
| Body width in G | 20 | |
| Body depth in G | 20 | |
| Load capacity | 1,000 kg; 100 kg | |
| Load capacity, distributed | yes; yes | |
| Part described | Schrankgehäuse; Fachboden | |
| Type of product | base cabinet | |
| Installation position | floor anchoring | |
| Weight | 28 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width | 500 mm | |
| Overall depth | 500 mm | |
| Overall height | 750 mm | |
| Body width | 500 mm | |
| Body depth | 500 mm | |
| Body height | 750 mm | |
| Manufacturer-specific unit, body | G |
| Article number | 940001 750 | |
| EAN / GTIN | 4062406066697 | |
| Manufacturer number | 940001 750 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |