{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 2,000 mm | |
| Depth | 700 mm | |
| Thickness | 50 mm | |
| Worktop length | 2,000 mm | |
| Material of worktop | Strip wood core with Eterlux covering | |
| Worktop covering | Eterlux (melamine / phenolic resin) | |
| Coating thickness | 2.7 mm | |
| Worktop surface | Coating very scratch-resistant and heat-resistant | |
| Colour of worktop surface | pale grey | |
| Edge strip version | 4-sided | |
| ABS edge band | 3 mm | |
| Type of product | Workbench top |
| Article number | 933570 2000 | |
| EAN / GTIN | 4045197280657 | |
| Manufacturer number | 933570 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |