{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 2,000 mm | |
| Depth | 700 mm | |
| Thickness | 50 mm | |
| Worktop length | 2,000 mm | |
| Material of worktop | Strip wood core with Eluplan plastic covering | |
| Worktop covering | Eluplan (plastic), (linoleum covering) | |
| Coating thickness | 2 mm | |
| Worktop surface | Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast | |
| Colour of worktop surface | pale grey | |
| Edge strip version | 4-sided | |
| ABS edge band | 3 mm | |
| Type of product | Workbench top |
| Article number | 933560 2000 | |
| Manufacturer number | 933560 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |