This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench, 1 drawer unit with bamboo worktop, Worktop length mm / model: 1500/3

Article no.: 933452 1500/3

Select article variation and quantity

Worktop length mm / model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933452 1500/3
EAN / GTIN 4045197640123
Manufacturer number 933452 1500/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop 50 mm thick. Drawer unit 27×36 units of sheet metal, precision manufactured. Central locking system with cylinder lock and 2 keys. Drawers of sheet metal fitted with ball−bearing runners. Slotted walls allow multiple divisions within a drawer. Support legs of folded sheet metal (80 mm wide).
Worktop of bamboo strips glued cross-wise, oiled leaving no residues.
With 1 drawer unit 27×36 units with full extension drawers.

Application:

Drawer units can be placed on the left or right.

Fitted with:

Drawer front height (right): 75; 75; 150 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

For drawer dividers see No. 960190 − 960240. For Aqurado organiser system see No. 960900 − 961500.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart