This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench, 2 drawer units with pale grey Eluplan worktop, Worktop length mm / model: 2000/6

Article no.: 933450 2000/6

Select article variation and quantity

Worktop length mm / model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933450 2000/6
Manufacturer number 933450 2000/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop 50 mm thick. Drawer unit 27×36 units of sheet steel, precision manufactured. Central locking system with cylinder lock and 2 keys. Drawers of sheet steel fitted with ball-bearing runners. Slotted walls allow multiple divisions within a drawer. Support legs of folded sheet steel (80 mm wide).
Worktop with Eluplan surface; plastic coating with light grey marbled, abrasion and impact resistant surface on solid wood core. The coating is anti-static and resistant to oil and grease, also resistant to dilute acids and alkalis. Withstands short-term heat up to approx. 250 °C. Edges ABS veneered all round.
Drawer unit 27×36 units with full extension drawers.

Application:

The drawer unit can be fitted on the left- or right-hand side.

Fitted with:

Drawer front height (left): 50; 75; 100; 100; 125; 250 mm
Drawer front height (right): 50; 75; 100; 100; 125; 250 mm

Colour:

Body and supports light grey RAL 7035, drawers signal blue RAL 5005 powder coated.

Note:

For drawer dividers see No. 960190 − 960240. For Aqurado organiser system see No. 960900 − 961500. For further options see No. 942906 - 942941.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart