This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal workbench with pale grey Eluplan worktop with vice and height adjuster, Worktop length mm / model: 1500/7A

Article no.: 933425 1500/7A

Select article variation and quantity

Worktop length mm / model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933425 1500/7A
Manufacturer number 933425 1500/7A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop 50 mm thick. Pre-drilled holes for securing drawer units and support legs.
Eluplan worktop; plastic coating with light grey marbled, abrasion and impact resistant surface on solid wood core. The coating is anti-static and resistant to weak acids and alkalis. Withstands short-term heat up to approx. 250 °C. The tough and hard surface is particularly suitable for sensitive components. Edges veneered all round with light grey ABS.
Drawer unit 600 mm wide of sheet metal with cylinder lock with 2 keys and central lock. Support leg 430 mm wide, with 1 drawer and fold-away vice. Drawers of sheet metal with wide aluminium extrusion handles, can be pulled out up to 90 %
GARANT swing away and height adjustment unit No. 967568 size 120 and vice No. 967100 size 120. Door can be locked with a cylinder lock.

Application:

Vice can be swung up and down, adjusted for height above the worktop between 25 and 160 mm and rotated through 360°.

Fitted with:

Drawer front height (left): 60; 80; 100; 120; 160; 200 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

For dividers and accessories see No. 933910 − 933990 and No. 960900 − 961500.
The drawer in the vice housing is not lockable.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart