This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile workbench with 4 drawers, Worktop length: 1500mm

Article no.: 933050 1500
1500

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933050 1500
EAN / GTIN 4045197171702
Manufacturer number 933050 1500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Undercarriage is fitted with 2 castors and 2 fixed wheels (100 mm) with solid rubber tyres. The bench is evenly raised or lowered. This combines high stability at the point of use with the ease of transport on 4 wheels. Undercarriage load capacity up to 400 kg (workbench incl. contents). The drawers lock automatically so that they do not come open during transport.
  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame cabinet of sheet metal, can be locked centrally with cylinder lock. Rectangular hollow section supports.
  • Drawers of sheet steel with aluminium grip handles and labelling strips. − can be pulled out 90% −
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (right): 60; 100; 140; 240 mm
Number of height-adjustable shelves (left): 1

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

For accessories and dividers see No. 960030960180. For Aqurado organiser system see No. 960900-961290.
Also available with different drawer configurations. Prices on request.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart