This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench with 2 drawers, 2 doors, and centre partition, Worktop length: 1200Mmm

Article no.: 931600 1200M

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 931600 1200M
EAN / GTIN 4045197170668
Manufacturer number 931600 1200M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame − welded angle iron / sheet metal construction, extremely sturdy.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Doors of sheet metal.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 160 mm
Drawer front height (right): 160 mm
Door height (left): 380 mm
Door height (right): 380 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder-coated.

Note:

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart