{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Colour, grey | Light grey | |
| Colour, black | Anthracite grey | |
| Part described | Schubladenkorpus; Fronten | |
| Material | Sheet metal | |
| Surface | powder-coated | |
| Material thickness | 1.2 mm | |
| Overall width | 650 mm | |
| Overall depth | 600 mm | |
| Overall height | 75 mm | |
| Installed in housing | no | |
| Front height | 75 mm | |
| Usable width | 650 mm | |
| Usable depth | 600 mm | |
| Usable height | 50 mm | |
| Manufacturer-specific unit, usable dimensions | G | |
| Usable width in G | 26 | |
| Usable depth in G | 24 | |
| Usable area in G | 26×24 | |
| Pull-out length (partial/full extension) | 100 % | |
| Drawer runner extension | without pull-out lock | |
| With locking | no | |
| With grip handle | yes | |
| With labelling strip | yes | |
| Guided pull-out shelves | yes | |
| Type of drawer runner installation | drawer runners for lateral assembly in the housing | |
| Drawer runner type | differential runners | |
| Drawer runners included | yes | |
| With lock | no | |
| Max. load capacity, distributed | 75 kg | |
| Colour | grey; black | |
| Colour selection | GARANT colours | |
| Type of product | drawer | |
| Weight | 12 kg | |
| Content | single part |
| Article number | 931163 75 | |
| EAN / GTIN | 4062406064822 | |
| Manufacturer number | 931163 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |