Drawer, 200 kg, 26×20G, Drawer front height: 100mm

Article no.: 930635 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Colour, grey Light grey; Anthracite grey
Part described, Light grey Schubladenkorpus
Part described, Anthracite grey Fronten
Material sheet metal
Surface powder-coated
Material thickness 1.2 mm
Installed in housing no
Front height HfS 100 mm
Usable width BnS 650 mm
Usable depth TnS 500 mm
Usable height HnS 75 mm
Manufacturer-specific unit, usable dimensions G
Usable width in G 26
Usable depth in G 20
Usable area in G 26×20
Pull-out length (partial/full extension) 100 %
With grip handle yes
With labelling strip yes
Guided pull-out shelves yes
Type of drawer runner installation drawer runners for lateral assembly in the housing
Drawer runner type differential runners
Drawer runners included yes
Max. load capacity, distributed 200 kg
Colour grey; grey
Type of product drawer
Weight 13 kg
Content single part

Identification & Classification

Article number 930635 100
EAN / GTIN 4062406064051
Manufacturer number 930635 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

100% full extension drawers with differential runners. Aluminium handle with labelling strips that can be exchanged and rewritten.
Load capacity 200 kg.
Slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).

Suitable for:

Tool cabinet casing 30×24G No. 930625.

Supplied with:

Drawers each complete with 1 pair drawer runner rails.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart