Adapter cable for lighting unit, Version: DE/2

Article no.: 928640 DE/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
246 pieces in stock 246 pieces available in 5-10 working days

Select article variation and quantity

Version Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Description Adapter cable with industrial and Schuko plug
Cable length 2 m
‌Plug type, input F
Plug type output GST plug-in system
Nominal voltage 250 V
Type of current AC
Rated current 16 A
On/Off switch no
Type of product Mains cable

Identification & Classification

Article number 928640 DE/2
EAN / GTIN 4062406117535
Manufacturer number 920260 9-AK
Manufacturer/responsible person KÖGL GmbH Betriebseinrichtungen, Industriestraße 2, 89347 BUBESHEIM, Germany, www.koegl.de

Description

Version:

3-wire adapter cable, 2 m long, with industrial plug.
German version.

Suitable for:

No. 928600, 928602, 928608, 928620, 928630.

Note:

The adapter cable may be used only as a supply for lighting units.
The connected load must not exceed 3.6 kW.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart