Multifix container, Length mm / no. of containers: 1000/6

Article no.: 928235 1000/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Length mm / no. of containers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Multifix version with open storage bin
Length 1,000 mm
Width 940 mm
Usable width 934 mm
Installation height 130 mm
Inclination angle 0 degrees; 20 degrees; 30 degrees
Number of containers 6
Container type SB4
Colour of open storage bin blue
Safe working load 50 kg
Weight 3.4 kg
Type of product Storage container rack

Identification & Classification

Article number 928235 1000/6
EAN / GTIN 4062406113827
Manufacturer number 928235 1000/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multifix rail made from aluminium as described under No. 928201. Different container sizes can be fitted on to a single multifix rail. Load capacity of 50kg distributed along the length.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with GARANT easyFix base plate No. 955820 size 2.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart