Perforated panel single-sided, suitable for type: 500

Article no.: 928070 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
116 pieces in stock 116 pieces available in 5-10 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Colour, grey Light grey
Colour grey
Surface powder-coated
Type of product perforated panel
Width 420 mm
Height 481 mm
Depth 25 mm
Material thickness 1 mm
Weight 3 kg
Hole shape square
Hole dimension 9 mm
Hole spacing (grid) 37 mm
Load capacity 100 kg
Perforated panel version can take items on one side
Material Sheet metal
Mobile no

Identification & Classification

Article number 928070 500
EAN / GTIN 4062406112653
Manufacturer number 928070 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of sturdy sheet metal, inclined for clean organisation of tool storage.
Perforated panels made of folded sheet metal □ 9×9 mm at 37 mm intervals for mounting perforated panel accessories.

Suitable for:

For bolting between the support columns No. 928010, in materials supply trolley No. 918590 and for divider walls No. 955430 and 955431.

Colour:

RAL 7035 light grey powder coated.

Note:

See Group 95 for accessories for perforated panels – GridLine accessories.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart