{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Schubladenkorpus; Fronten Schubladen | |
| Material | Sheet metal | |
| Surface | powder-coated | |
| Material thickness | 1 mm | |
| Overall width | 500 mm | |
| Overall depth | 500 mm | |
| Installed in housing | no | |
| Front height | 150 mm | |
| Usable width | 500 mm | |
| Usable depth | 500 mm | |
| Usable height | 125 mm | |
| Manufacturer-specific unit, usable dimensions | G | |
| Usable width in G | 20 | |
| Usable depth in G | 20 | |
| Usable area in G | 20×20 | |
| Pull-out length (partial/full extension) | 100 % | |
| With locking | yes | |
| Type of locking | locking when closed | |
| Type of unlocking | one-hand drawer release system | |
| With grip handle | yes | |
| With labelling strip | yes | |
| Guided pull-out shelves | yes | |
| Drawer runner type | differential runners | |
| Drawer runners included | yes | |
| Max. load capacity, distributed | 75 kg | |
| Colour | grey; grey | |
| Type of product | drawer | |
| Weight | 10 kg | |
| Content | single part |
| Article number | 927805 150 | |
| EAN / GTIN | 4062406111915 | |
| Manufacturer number | 927805 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |