This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD modular cabinet with plain sheet metal swing doors., Width mm / model: 1000/F

Article no.: 927735 1000/F

Select article variation and quantity

Width mm / model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 927735 1000/F
EAN / GTIN 4045197733238
Manufacturer number 927735 1000/F
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cabinet ESD conductive, to DIN EN 61340-5-1. Body and doors made of 0.9 mm sheet steel, storage shelf mountings at 40 mm intervals. Storage shelves made of galvanised sheet steel. Doors reinforced on the inside and can be locked by push handle with a cylinder lock.
The swing-door cabinet is equipped with solid sheet metal swing doors.

Colour:

Standard paint finish RAL 7035 light grey ESD powder-coated.

Note:

All plastic components are not ESD conductive.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart