{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power consumption | 31 W | |
| Lamp body width | 398 mm | |
| Lamp body height | 33 mm | |
| Type of product | Desk lamp / workstation lamp |
| Article number | 927240 31 | |
| EAN / GTIN | 2050001822574 | |
| Manufacturer/responsible person | Herbert Waldmann GmbH & Co. KG, Peter-Henlein-Straße 5, 78056 Villingen-Schwenningen, Germany, www.waldmann.com |