{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1.5 mm | |
| electrostatic characteristic | EGB/ESD | |
| Divider unit | 1 U | |
| Description | Socket for connecting to your computer | |
| Type of current | AC | |
| Version | Standard: 2.0 high-speed through socket: type A 180° | |
| Module type | USB | |
| Type of product | Power module |
| Article number | 927235 USB | |
| EAN / GTIN | 4045197817907 | |
| Manufacturer number | 927235 USB | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |