{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Height adjustment interval | 50 mm | |
| electrostatic characteristic | EGB/ESD | |
| Series | Workstations | |
| Width | 40 mm | |
| Depth | 100 mm | |
| maximum number of perforated panels | 1 × No. 927200 or No. 927201 | |
| Weight | 3 kg | |
| Type of product | Support column |
| Article number | 927190 481 | |
| EAN / GTIN | 4045197738011 | |
| Manufacturer number | 927190 481 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |