This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

eLevel workstation with ESD coating, Length: 1000mm

Article no.: 927103 1000

Select article variation and quantity

Length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 927103 1000
Manufacturer number 927103 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

eLevel workstation, ESD conductive according to DIN EN 61340-5-1 − with stepless electrical height adjustment. Height adjustment via an electronic control panel. Control panel with display and memory function. Push-button adjustment to find a suitable height for the entire workstation. All-round 3 mm antistatic ABS edge band. Central grounding point underneath the ESD worktop.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) are not ESD conductive.
  • If using casings attached to the underside of the worktop, note that such casings may not exceed a maximum height of 540 mm.
  • Caution: when installing benches in a row, please use side plates No. 927109 (crush hazard).

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart