Workbench, mobile, left side open, right side cupboard and drawer, height 950mm, Bamboo worktop, 20×20G, Worktop length: 1250mm

Article no.: 924011 1250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1250
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 25 mm
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Door opening angle 180 degrees
Drawer usable area in G 20×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Series Ready-to-go
Height 950 mm
Worktop length 1,250 mm
Worktop depth 750 mm
Worktop thickness 25 mm
Support cabinet width 1,100 mm
Support cabinet depth 700 mm
Drawer body usable height 625 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Material of wheel Polyurethan
Number of drawers 1
Number of doors 1
Material of worktop Bamboo
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 96.7 kg
Type of product mobile workbench

Identification & Classification

Article number 924011 1250
EAN / GTIN 4062406101770
Manufacturer number 924011 1250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners, single-handed individual drawer release system and 75 kg load capacity.
With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.
Casing with door and open casing including height-adjustable galvanized storage shelf.

Fitted with:

Drawer front height (right) mm: 75
Door height (right) mm: 525
Number of height-adjustable storage shelves (right): 1

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7016 light grey.

Warning:

Intended use
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.

Reasonably foreseeable misuse
  • Do not place or position on the workbench. Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

From the same series "Ready-to-go" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart