This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workstation trolley, equipped with open storage bins, Number of open storage bins: 70

Article no.: 921860 70

Select article variation and quantity

Number of open storage bins Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 921860 70
Manufacturer number 921860 70
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workstation trolley No. 921820 size 1300 equipped with GARANT open storage bins.
Frame and structure of rectangular steel hollow section with sheet metal base. Insertion slots in the front and back of the frame (at 50 mm intervals) for fitting size 1000 shelves, multi-function rails etc. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brakes, ⌀ 100 mm with grey abrasion-resistant rubber tyres in ABS plastic housing) and a large push handle with Haptoprene® cover ensure safe handling.
Equipped with 6 Multifix open storage bins No. 923215 size 1000/AA1 and 4 No. 923215 size 1000/AB1.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart