{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Keyboard drawer height | 80 mm | |
| Keyboard drawer width | 684 mm | |
| Keyboard drawer depth | 479 mm | |
| Keyboard drawer usable height | 50 mm | |
| Keyboard drawer usable width | 625 mm | |
| Keyboard drawer usable depth | 295 mm | |
| Installation height | 123 mm | |
| incorporated in top-mounted cabinet | no | |
| Palm rest | yes | |
| Electronic locking system can be retrofitted | yes | |
| Weight | 8.5 kg | |
| Type of product | Keyboard drawer |
| Article number | 920175 | |
| Manufacturer number | 920175 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |