Assembly trolley, Type: TB3/0

Article no.: 918583 TB3/0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
6 pieces in stock 6 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Height adjustment interval: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 50 mm
Type TB3/0
Height 1,200 mm
Width 1,225 mm
Depth 710 mm
Usable height 900 mm
Usable width 1,000 mm
Usable depth 700 mm
Suspension interval 50 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
maximum load capacity 250 kg
Weight 27.2 kg
Type of product Materials supply trolley

Identification & Classification

Article number 918583 TB3/0
EAN / GTIN 4045197684158
Manufacturer number 918583 TB3/0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy welded tubular steel frame. For modular mounting of carrier rails for open storage bins. Can be used on both sides, 8 carrier rails can be inserted per side (allow for the access height of the bins). Carrier rails can be inserted at intervals of 50 mm and have a load capacity of 30 kg. Ergonomic 2-component Haptoprene® push handle. 2 fixed wheels and 2 castors (with parking brake) with treadless TPE tyres and roller bearings.

Supplied with:

empty.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart