Platform trolley TS9 with 4 loading platforms, Type: TS94

Article no.: 918560 TS94
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Height adjustment interval: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 130 mm
Type TS94
Height 1,835 mm
Width 1,225 mm
Depth 610 mm
Platform area width 1,000 mm
Platform area depth 600 mm
Height adjustment interval 130 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of each loose shelf 75 kg
Total load capacity 500 kg
Material of wheel Solid rubber
Push handle yes
Weight 70 kg
Standard EN 1757-3
Type of product Platform trolley

Identification & Classification

Article number 918560 TS94
EAN / GTIN 4045197684448
Manufacturer number 918560 TS94
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Welded steel construction, shelves of chipboard with anthracite-coloured scratch-resistant surface. Adjustable at 130 mm intervals. Handle on side with Haptoprene® inlay and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Optional extras:

Additional shelf No. 918577. Perforated panel No. 918580.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart