{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drawer/pull-out shelf load capacity | 40 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Cylinder lock | modular barrel | |
| Series | ToolTruck | |
| Height | 950 mm | |
| Width | 1,120 mm | |
| Depth | 464 mm | |
| Drawer usable width | 530 mm | |
| Drawer usable depth | 390 mm | |
| Number of fixed wheels without parking brake | 2 | |
| Number of castors with parking brake | 2 | |
| Number of drawers | 6 | |
| Number of height-adjustable shelves | 2 | |
| Material of worktop | HDPE | |
| Weight | 80 kg | |
| Configurator relevant | no | |
| Type of product | mobile workbench |
| Article number | 916331 6 | |
| Manufacturer number | 916331 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |