Tyre inflator

Article no.: 9041-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre inflator

Identification & Classification

Article number 9041-1
EAN / GTIN 4000896147076
Manufacturer number 9041-1
L-Number L60140 440
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Special rubber housing protects manometer against light impacts
  • Measuring tolerance ± 0.3 bar
  • Handle with operating lever and discharge knob (for one-hand use)
  • Flexible hose (length 400 mm) with plug-in nipple
  • Max. pressure: 12 bar
  • Handle with integrated suspension hook
  • Manometer measuring range: 0 – 12 bar
    Graduation: 0.1 bar
  • Manometer diameter: 63 mm
  • Scale value in bar
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Net weight: 0.41 kg
  • Temperature range: -10°C – 40°C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart