Socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 17 mm

Article no.: 900-17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for machine use no
Drive size, square profile 1/2 inch
External diameter 12.5 mm
Width across flats, for hexagon head screws (Surfacedrive) 17 mm
External diameter, for hexagon head screws (Surfacedrive) 24.1 mm
Special features, for hexagon head screws (Surfacedrive) with plastic sleeve
Type of product socket insert
Material chromium vanadium steel
Surface chrome-plated; polished
Overall length 38 mm
Set no
Drive square profile
Output drive for hexagon head screws (Surfacedrive)

Identification & Classification

Article number 900-17
EAN / GTIN 4000896042784
Manufacturer number 900-17
L-Number L60140 278
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • With knurling
  • Surface: chrome-plated, polished
  • DIN 3124, ISO 2725-1
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 17 mm
  • Dimensions / length: 38 mm
  • Diameter d1 (output side): 24.1 mm
  • Diameter d2 (drive side): 22 mm
  • Net weight: 0.06 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart