{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Flame red | |
| Manufacturer’s designation | 89TX.40SLS | |
| Colour | red | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | T-handle | |
| Handle length | 95 mm | |
| Type of product | tommy-bar | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length L | 240 mm | |
| Drive | handle | |
| Output drive | for recessed TORX® screws |
| Article number | 89TX.40SLS | |
| EAN / GTIN | 3662424029394 | |
| Manufacturer number | 89TX.40SLS | |
| L-Number | L60130 9947 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |