Tyrolit tapered brush 100x20xM14 twisted wire E0,5 mm PREMIUM inox

Article no.: 894602
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 894602
EAN / GTIN 9003178946027
Manufacturer number 894602
L-Number L50140 3125
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Due to their shape, PREMIUM cone brushes for angle grinders are the perfect solution for machining hard-to-reach areas on stainless steel.
  • Depending on the wire type, Tyrolit will provide you with the right brush for your work application.
  • For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue.
  • You can also use wire brushes with knotted wire for cleaning, but this specification shines especially in finishing.
  • Additionally, cleaning welding seams is not a challenge for these tapered brushes.
  • The composition of the wire from high-quality stainless steel prevents rusting of the workpiece.

Feature:

  • Form: 28K DZR BEVEL BRUSHES
  • Specification : E 0,5 mm
  • Dimension (D x L x GE): 100 x 20 x M14 mm
  • Diameter: 100 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Angle grinder

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Note:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart