Studs for nuts and T-slots, strength class 12.9

Article no.: 88930
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
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
Article number 88930
EAN / GTIN 4020772088934
Manufacturer number 88930
L-Number L30120 286
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Pin bolts for nuts for T-grooves, strength class 12.9, steel, tempered, rolled thread.

Feature:

  • D x L: M24x200
  • B1: 35
  • B2: 125
  • VE: 50
  • Weight: 580 g