{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Adapter-Aufnahme, Typ: M10XM12 | |
| Suitable for threads | M10; M12 | |
| Adapter for internal extractor | M10XM12 | |
| Type of product | pin extractor | |
| Material | steel | |
| Content | single part |
| Article number | 882002 M10XM12 | |
| EAN / GTIN | 4021176529528 | |
| Manufacturer number | VM12-10 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |