Mesh cutter LightCUT L.800mm max. cutting capacity 48HRc 5mm²

Article no.: 87435005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 87435005
EAN / GTIN 4005887364708
Manufacturer number 87435005
L-Number L60010 4541
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Flat-oval, highly stable aluminium tubes ensure a low weight
  • Suitable for easy gripping of flat structural steels
  • Cutting performance up to 48 HRC
  • Cutter head made from wear-resistant special steel, drop-forged
  • with adjustable blades
  • Reduced release force due to optimised geometry
  • with small opening angle
  • Limit stop with extra large buffer zone
  • High-quality tempered for high wear resistance
  • with 2-component handles

Feature:

  • Cutting performance 48 HRc: 5 mm²
  • Cutting capacity 2x40 HRc: 8 mm²
  • Cutting performance 40 HRc: 9 mm²
  • Cutting performance 19 HRc: 11 mm²
  • L: 32 ″
  • Length mm (L): 800 mm
  • Weight: 2650g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart