{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of clamp | screw clamp | |
| Version | serrated | |
| Max. reach | 120 mm | |
| Shape of clamping face | rectangular | |
| Colour | black; silver | |
| Type of product | clamps | |
| Type of operation | one-handed | |
| With pressure pad | yes | |
| Clamping faces with protective cap | no | |
| Shape of frame | C-shape | |
| Content | single part |
| Article number | 861756 | |
| EAN / GTIN | 4008158033563 | |
| Manufacturer number | 3101338 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |