Metric ″P″ handled hexagonal key, 6 mm

Article no.: 84TZA.6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 84TZA.6
EAN / GTIN 3662424075018
Manufacturer number 84TZA.6
L-Number L60130 9126
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Innovative handle design - for high torque and better accessibility in tight installation spaces
  • Ergonomic handle with soft material inserts - fatigue-free working, high comfort and secure grip
  • Long end with ball end - can be tilted up to 30° in the fastener
  • Corrosion resistant steel, burnished
  • Laser markings for quickly finding the size you are looking for
  • Recess in the handle - easy to store
  • Made in France

Feature:

  • A [mm]: 6
  • L [mm]: 240
  • L1 [mm]: 175
  • L2 [mm]: 95
  • L3 [mm]: 15
  • [g]: 112

Supplied with:

  • 1 pin spanner

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart