Snap-off “experience” blades set, 50 pieces, 18 mm 50

Article no.: 845018 50
Set price 50 Piece (0.45 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
739 pieces in stock

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 50
Type of product Blade

Identification numbers & Classifications

Article number 845018 50
EAN / GTIN 2050001962478
Manufacturer number 2011.0500/AB2/50SZ

Description

Version:

The universal blade ‑ Lutz® experience, the solution for all cutting work.
50-piece pack in a sturdy special safety dispenser.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart