{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of blade | snap-off blade | |
| Thickness of blade | 0.5 mm | |
| Number of blades | 10 | |
| Length of blade | 100 mm | |
| Width of blade | 18 mm | |
| Number of pieces | 10 pcs. | |
| Manufacturer’s designation | Abbrechklingen-Set 10-teilig, 18 mm | |
| Content | set | |
| Type of product | blade | |
| Shape of blade | rectangular | |
| Ground | 2-sided cutting |
| Article number | 845004 10 | |
| EAN / GTIN | 4069515053792 | |
| Manufacturer number | 845004 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |