SECUNORM 540 safety knife with 1 blade 1

Article no.: 842076 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,628 pieces in stock

Product details

Technical Data

Length 143 mm
Number of blades 1
Type of product Safety knife

Identification numbers & Classifications

Article number 842076 1
EAN / GTIN 4002632801778
Manufacturer number 5400041002

Description

Version:

Safety knife with 36 mm depth of cut and automatic blade retraction. Ergonomic handle made from aluminium including large slide. Safe and easy blade change (replacement blade No. 842077 size 10), left-handed users just switch over the high-quality blade in the handle.

Application:

Ideal for all cut materials in general use, such as 3-layer cardboard, film, sacking, roll goods, foam, expanded polystyrene, PVC, etc.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart