{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | box | |
| Colour | blue; black; white | |
| Number of tools | 10 | |
| Replaceable insert | yes | |
| Content | set/ assortment | |
| Type of product | deburrer | |
| Handle | handle |
| Article number | 839917 10 | |
| EAN / GTIN | 7290005397295 | |
| Manufacturer number | NG8500 |