Keyway deburring blade, for maximum width: 8mm

Article no.: 839720 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
62 pieces in stock 62 pieces available in 3-4 working days

Select article variation and quantity

for maximum width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade thickness 4.5 mm
for keyway width 1.2 mm - 8 mm
Type of product Blade

Identification & Classification

Article number 839720 8
EAN / GTIN 7290003241385
Manufacturer number BN7001

Description

Suitable for:

Keyway deburrer No. 839705.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart