{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black; silver | |
| Number of tools | 1 | |
| Variant | universal scraper | |
| Blade can be rotated | no | |
| Material | tool steel | |
| Shape of blade | 3-square | |
| Replaceable insert | yes | |
| Overall length | 120 mm | |
| Material, handle | aluminium | |
| Content | single part | |
| Type of product | scraper | |
| Handle | handle |
| Article number | 836441 120 | |
| EAN / GTIN | 7290005393778 | |
| Manufacturer number | SC1500 |