{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Case length | 370 mm | |
| Case width | 220 mm | |
| Case height | 130 mm | |
| Type of product | Punching tool |
| Article number | 834700 | |
| Manufacturer number | 834700 |