{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Dreikant-Feinschaber | |
| Colour | black | |
| Number of tools | 1 | |
| Variant | three square scraper | |
| Shape of blade | 3-square | |
| Length of blade | 25 mm | |
| Overall length L | 148 mm | |
| Content | single part | |
| Type of product | scraper |
| Article number | 823 | |
| EAN / GTIN | 4000896033874 | |
| Manufacturer number | 823 | |
| L-Number | L60140 2009 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |