{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutter wheel ⌀ | 32 mm | |
| Cutter wheel width | 19 mm | |
| Cutter wheel bore | 9 mm | |
| for pipe outer ⌀ | 1/8 − 2 inch | |
| Number of guide rollers | 2 | |
| Number of cutter wheels | 1 | |
| Type of product | Pipe cutters |
| Article number | 815000 2 | |
| Manufacturer number | 60021002 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |